Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499226
  • Mfr #: 17102500
$109.82
  • Drill Bit Point Angle: 125 Degrees
  • Depth:Dia. Ratio: 8xD
  • Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17102500 Specifications

  • Zoro #: G0499226
  • Mfr #: 17102500
Drill Bit Point Angle: 125 Degrees Depth:Dia. Ratio: 8xD
Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Drill Bit Size: 1/4" Cutting Direction: Right Hand
Decimal Equivalent: 0.2500 Item: Jobber Drill Bit
Shank Dia.: 1/4" Flute Length: 2-1/2"
Coolant Through: Yes Overall Length: 4-29/32"
Drill Bit Grouping: Drill Bit Point Type: 4 Facet
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Drilling Depth: 1.7000"
Shank Length: 2-13/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 4-29/32 In., Shank Dia. 1/4 In., Flute Length 2-1/2 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17102500