Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497738
  • Mfr #: 17602500

$145.26

  • Drill Bit Size: 1/4"
  • Decimal Equivalent: 0.2500
  • Overall Length: 4-29/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17602500 Specifications

  • Zoro #: G0497738
  • Mfr #: 17602500
Drill Bit Size: 1/4" Decimal Equivalent: 0.2500
Overall Length: 4-29/32" Cutting Direction: Right Hand
Depth:Dia. Ratio: 8xD Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Drill Bit Finish: TiN
Drill Bit Point Angle: 130 Degrees Shank Dia.: 15/64"
Drill Bit Grouping: Drill Bit Coolant Through: Yes
Item: Jobber Drill Bit Point Type: Helical
Drill Bit Dimension Type: Fractional Inch Flute Length: 2-1/2"
Depth x Dia. Ratio: 8xD Shank Length: 2-13/32"
Coolant Fed: Coolant Through Drilling Depth: 1.7000"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 4-29/32 In., Shank Dia. 15/64 In., Flute Length 2-1/2 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17602500