Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/32" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499250
  • Mfr #: 17102188

$117.30

  • Drill Bit Finish: Uncoated
  • Material: Carbide-Tipped
  • Flute Length: 2-1/4"
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17102188 Specifications

  • Zoro #: G0499250
  • Mfr #: 17102188
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Flute Length: 2-1/4" Item: Jobber Drill Bit
Decimal Equivalent: 0.2188 Drill Bit Size: 7/32"
Cutting Direction: Right Hand Drill Bit Material: Carbide-Tipped
Coolant Through: Yes Point Type: 4 Facet
Drill Bit Point Angle: 125 Degrees Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 8xD Overall Length: 4-1/4"
Shank Dia.: 7/32" Drill Bit Dimension Type: Fractional Inch
Depth x Dia. Ratio: 8xD Shank Length: 2"
Coolant Fed: Coolant Through Helix Angle: 0 Degrees
Drilling Depth: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/4 In., Shank Dia. 7/32 In., Flute Length 2-1/4 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17102188