Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499241
  • Mfr #: 17102344

$117.30

  • Drill Bit Size: 15/64"
  • Cutting Direction: Right Hand
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17102344 Specifications

  • Zoro #: G0499241
  • Mfr #: 17102344
Drill Bit Size: 15/64" Cutting Direction: Right Hand
Coolant Through: Yes Material: Carbide-Tipped
Flute Length: 2-1/2" Drill Bit Point Angle: 125 Degrees
Decimal Equivalent: 0.2344 Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Carbide-Tipped Overall Length: 4-29/32"
Depth:Dia. Ratio: 8xD Shank Dia.: 15/64"
Drill Bit Finish: Uncoated Item: Jobber Drill Bit
Point Type: 4 Facet Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Shank Length: 2-13/32"
Drilling Depth: 1.7000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 4-29/32 In., Shank Dia. 15/64 In., Flute Length 2-1/2 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17102344