Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/32" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499180
  • Mfr #: 17102812

$109.82

  • Drill Bit Dimension Type: Fractional Inch
  • Depth:Dia. Ratio: 8xD
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17102812 Specifications

  • Zoro #: G0499180
  • Mfr #: 17102812
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 8xD
Item: Jobber Drill Bit Shank Dia.: 9/32"
Drill Bit Size: 9/32" Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Point Type: 4 Facet
Flute Length: 2-3/4" Decimal Equivalent: 0.2812
Depth x Dia. Ratio: 8xD Overall Length: 5-5/32"
Coolant Through: Yes Drill Bit Point Angle: 125 Degrees
Cutting Direction: Right Hand Material: Carbide-Tipped
Drill Bit Finish: Uncoated Shank Length: 2-13/32"
Drilling Depth: 1.9000" Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 5-5/32 In., Shank Dia. 9/32 In., Flute Length 2-3/4 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17102812