Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499165
  • Mfr #: 17102969
$109.82
  • Item: Jobber Drill Bit
  • Drill Bit Material: Carbide-Tipped
  • Decimal Equivalent: 0.2969
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17102969 Specifications

  • Zoro #: G0499165
  • Mfr #: 17102969
Item: Jobber Drill Bit Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.2969 Point Type: 4 Facet
Drill Bit Grouping: Drill Bit Overall Length: 5-19/32"
Drill Bit Finish: Uncoated Shank Dia.: 19/64"
Depth:Dia. Ratio: 8xD Cutting Direction: Right Hand
Drill Bit Size: 19/64" Drill Bit Point Angle: 125 Degrees
Material: Carbide-Tipped Coolant Through: Yes
Drill Bit Dimension Type: Fractional Inch Flute Length: 3-3/16"
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Drilling Depth: 2.3000" Helix Angle: 0 Degrees
Shank Length: 2-13/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 5-19/32 In., Shank Dia. 19/64 In., Flute Length 3-3/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17102969