Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499156
  • Mfr #: 17103125

$109.82

  • Item: Jobber Drill Bit
  • Flute Length: 3-3/16"
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17103125 Specifications

  • Zoro #: G0499156
  • Mfr #: 17103125
Item: Jobber Drill Bit Flute Length: 3-3/16"
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Overall Length: 5-19/32" Shank Dia.: 5/16"
Drill Bit Point Angle: 125 Degrees Drill Bit Finish: Uncoated
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Coolant Through: Yes Drill Bit Size: 5/16"
Decimal Equivalent: 0.3125 Material: Carbide-Tipped
Depth:Dia. Ratio: 8xD Point Type: 4 Facet
Depth x Dia. Ratio: 8xD Shank Length: 2-13/32"
Helix Angle: 0 Degrees Drilling Depth: 2.3000"
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 5-19/32 In., Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17103125