Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499138
  • Mfr #: 17103281

$109.82

  • Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Point Type: 4 Facet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17103281 Specifications

  • Zoro #: G0499138
  • Mfr #: 17103281
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Point Type: 4 Facet Cutting Direction: Right Hand
Decimal Equivalent: 0.3281 Overall Length: 5-27/32"
Coolant Through: Yes Depth:Dia. Ratio: 8xD
Flute Length: 3-7/16" Item: Jobber Drill Bit
Drill Bit Size: 21/64" Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 125 Degrees Shank Dia.: 21/64"
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Shank Length: 2-13/32" Helix Angle: 0 Degrees
Drilling Depth: 2-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 5-27/32 In., Shank Dia. 21/64 In., Flute Length 3-7/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17103281