Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8.50mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499129
  • Mfr #: 17103346
$118.54
  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Drill Bit
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17103346 Specifications

  • Zoro #: G0499129
  • Mfr #: 17103346
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Size: 8.50mm
Coolant Through: Yes Cutting Direction: Right Hand
Material: Carbide-Tipped Depth:Dia. Ratio: 8xD
Overall Length: 148.00mm Drill Bit Point Angle: 125 Degrees
Drill Bit Finish: Uncoated Decimal Equivalent: 0.3346
Shank Dia.: 8.50mm Flute Length: 87.00mm
Point Type: 4 Facet Drill Bit Dimension Type: Metric
List Number: 171 Depth x Dia. Ratio: 8xD
Helix Angle: 0 Degrees Drilling Depth: 64.00mm
Coolant Fed: Coolant Through Shank Length: 61.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 148.43mm, Shank Dia. 8.50mm, Flute Length 87.31mm, Point Type 4 Facet, Web Thinned, List Number 171, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17103346