Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499101
  • Mfr #: 17103543

$118.54

  • Depth:Dia. Ratio: 8xD
  • Item: Jobber Drill Bit
  • Shank Dia.: 9.00mm
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17103543 Specifications

  • Zoro #: G0499101
  • Mfr #: 17103543
Depth:Dia. Ratio: 8xD Item: Jobber Drill Bit
Shank Dia.: 9.00mm Point Type: 4 Facet
Drill Bit Finish: Uncoated Cutting Direction: Right Hand
Drill Bit Material: Carbide-Tipped Overall Length: 154.00mm
Drill Bit Size: 9.00mm Drill Bit Point Angle: 125 Degrees
Drill Bit Grouping: Drill Bit Coolant Through: Yes
Drill Bit Dimension Type: Metric Material: Carbide-Tipped
Flute Length: 92.00mm Decimal Equivalent: 0.3543
List Number: 171 Depth x Dia. Ratio: 8xD
Helix Angle: 0 Degrees Drilling Depth: 69.00mm
Shank Length: 62.00mm Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.00mm, Decimal Equivalent 0.3543, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 153.19mm, Shank Dia. 9.00mm, Flute Length 92.08mm, Point Type 4 Facet, Web Thinned, List Number 171, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17103543