Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499095
  • Mfr #: 17103594

$108.88

  • Flute Length: 3-5/8"
  • Item: Jobber Drill Bit
  • Depth:Dia. Ratio: 8xD
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17103594 Specifications

  • Zoro #: G0499095
  • Mfr #: 17103594
Flute Length: 3-5/8" Item: Jobber Drill Bit
Depth:Dia. Ratio: 8xD Coolant Through: Yes
Point Type: 4 Facet Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 125 Degrees Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Shank Dia.: 23/64"
Overall Length: 6-1/32" Decimal Equivalent: 0.3594
Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Size: 23/64"
Depth x Dia. Ratio: 8xD Shank Length: 2-13/32"
Helix Angle: 0 Degrees Drilling Depth: 2.7000"
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-1/32 In., Shank Dia. 23/64 In., Flute Length 3-5/8 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17103594