Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499059
  • Mfr #: 17103937

$118.54

  • Overall Length: 159.00mm
  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17103937 Specifications

  • Zoro #: G0499059
  • Mfr #: 17103937
Overall Length: 159.00mm Drill Bit Grouping: Drill Bit
Item: Jobber Drill Bit Depth:Dia. Ratio: 8xD
Point Type: 4 Facet Cutting Direction: Right Hand
Drill Bit Size: 10.00mm Flute Length: 98.00mm
Decimal Equivalent: 0.3937 Drill Bit Point Angle: 125 Degrees
Drill Bit Dimension Type: Metric Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Coolant Through: Yes Shank Dia.: 10.00mm
List Number: 171 Depth x Dia. Ratio: 8xD
Drilling Depth: 73.00mm Coolant Fed: Coolant Through
Shank Length: 61.00mm Helix Angle: 0 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 159.50mm, Shank Dia. 10.00mm, Flute Length 98.42mm, Point Type 4 Facet, Web Thinned, List Number 171, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17103937