Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/32" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499040
  • Mfr #: 17104062

$113.56

  • Drill Bit Size: 13/32"
  • Drill Bit Material: Carbide-Tipped
  • Overall Length: 6-9/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17104062 Specifications

  • Zoro #: G0499040
  • Mfr #: 17104062
Drill Bit Size: 13/32" Drill Bit Material: Carbide-Tipped
Overall Length: 6-9/32" Item: Jobber Drill Bit
Cutting Direction: Right Hand Point Type: 4 Facet
Decimal Equivalent: 0.4062 Coolant Through: Yes
Material: Carbide-Tipped Drill Bit Point Angle: 125 Degrees
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Flute Length: 3-7/8" Depth:Dia. Ratio: 8xD
Shank Dia.: 13/32" Depth x Dia. Ratio: 8xD
Drill Bit Grouping: Drill Bit Helix Angle: 0 Degrees
Coolant Fed: Coolant Through Shank Length: 2-13/32"
Drilling Depth: 2.9000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-9/32 In., Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17104062