Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

27/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499025
  • Mfr #: 17104219

$117.88

  • Overall Length: 6-15/32"
  • Drill Bit Material: Carbide-Tipped
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17104219 Specifications

  • Zoro #: G0499025
  • Mfr #: 17104219
Overall Length: 6-15/32" Drill Bit Material: Carbide-Tipped
Item: Jobber Drill Bit Shank Dia.: 27/64"
Coolant Through: Yes Flute Length: 4-1/16"
Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 27/64"
Drill Bit Finish: Uncoated Point Type: 4 Facet
Decimal Equivalent: 0.4219 Drill Bit Point Angle: 125 Degrees
Cutting Direction: Right Hand Depth:Dia. Ratio: 8xD
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Drilling Depth: 3" Helix Angle: 0 Degrees
Shank Length: 2-13/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-15/32 In., Shank Dia. 27/64 In., Flute Length 4-1/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17104219