Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499016
  • Mfr #: 17104331

$122.68

  • Depth:Dia. Ratio: 8xD
  • Cutting Direction: Right Hand
  • Overall Length: 164.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17104331 Specifications

  • Zoro #: G0499016
  • Mfr #: 17104331
Depth:Dia. Ratio: 8xD Cutting Direction: Right Hand
Overall Length: 164.00mm Material: Carbide-Tipped
Coolant Through: Yes Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Metric Flute Length: 103.00mm
Drill Bit Size: 11.00mm Decimal Equivalent: 0.4331
Point Type: 4 Facet Shank Dia.: 11.00mm
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 125 Degrees
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
List Number: 171 Depth x Dia. Ratio: 8xD
Helix Angle: 0 Degrees Shank Length: 61.00mm
Coolant Fed: Coolant Through Drilling Depth: 76.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 164.30mm, Shank Dia. 11.00mm, Flute Length 103.19mm, Point Type 4 Facet, Web Thinned, List Number 171, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17104331