Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498989
  • Mfr #: 17104531

$125.35

  • Item: Jobber Drill Bit
  • Cutting Direction: Right Hand
  • Overall Length: 6-23/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17104531 Specifications

  • Zoro #: G0498989
  • Mfr #: 17104531
Item: Jobber Drill Bit Cutting Direction: Right Hand
Overall Length: 6-23/32" Drill Bit Point Angle: 125 Degrees
Drill Bit Size: 29/64" Depth:Dia. Ratio: 8xD
Point Type: 4 Facet Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Carbide-Tipped
Shank Dia.: 29/64" Drill Bit Finish: Uncoated
Flute Length: 4-5/16" Coolant Through: Yes
Decimal Equivalent: 0.4531 Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD Drilling Depth: 3.2000"
Coolant Fed: Coolant Through Shank Length: 2-13/32"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-23/32 In., Shank Dia. 29/64 In., Flute Length 4-5/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17104531