Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/32" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498970
  • Mfr #: 17104688

$125.35

  • Item: Jobber Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Decimal Equivalent: 0.4688
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17104688 Specifications

  • Zoro #: G0498970
  • Mfr #: 17104688
Item: Jobber Drill Bit Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.4688 Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Flute Length: 4-5/16" Material: Carbide-Tipped
Overall Length: 6-23/32" Point Type: 4 Facet
Drill Bit Size: 15/32" Drill Bit Point Angle: 125 Degrees
Depth:Dia. Ratio: 8xD Cutting Direction: Right Hand
Shank Dia.: 15/32" Coolant Through: Yes
Depth x Dia. Ratio: 8xD Shank Length: 2-13/32"
Drilling Depth: 3.2000" Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-23/32 In., Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17104688