Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498961
  • Mfr #: 17104724

$132.38

  • Drill Bit Dimension Type: Metric
  • Coolant Through: Yes
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17104724 Specifications

  • Zoro #: G0498961
  • Mfr #: 17104724
Drill Bit Dimension Type: Metric Coolant Through: Yes
Drill Bit Grouping: Drill Bit Shank Dia.: 12.00mm
Drill Bit Point Angle: 125 Degrees Item: Jobber Drill Bit
Depth:Dia. Ratio: 8xD Overall Length: 171.00mm
Cutting Direction: Right Hand Drill Bit Finish: Uncoated
Flute Length: 109.00mm Drill Bit Size: 12.00mm
Drill Bit Material: Carbide-Tipped Material: Carbide-Tipped
Decimal Equivalent: 0.4724 Point Type: 4 Facet
Depth x Dia. Ratio: 8xD List Number: 171
Helix Angle: 0 Degrees Drilling Depth: 81.00mm
Shank Length: 62.00mm Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.00mm, Decimal Equivalent 0.4724, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 170.65mm, Shank Dia. 12.00mm, Flute Length 109.54mm, Point Type 4 Facet, Web Thinned, List Number 171, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17104724