Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17/32" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498919
  • Mfr #: 17105312

$133.48

  • Cutting Direction: Right Hand
  • Item: Jobber Drill Bit
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17105312 Specifications

  • Zoro #: G0498919
  • Mfr #: 17105312
Cutting Direction: Right Hand Item: Jobber Drill Bit
Drill Bit Material: Carbide-Tipped Shank Dia.: 17/32"
Coolant Through: Yes Drill Bit Size: 17/32"
Point Type: 4 Facet Drill Bit Dimension Type: Fractional Inch
Material: Carbide-Tipped Flute Length: 4-13/16"
Decimal Equivalent: 0.5312 Overall Length: 7-7/32"
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 8xD
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 125 Degrees
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Shank Length: 2-13/32" Helix Angle: 0 Degrees
Drilling Depth: 3.6000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 7-7/32 In., Shank Dia. 17/32 In., Flute Length 4-13/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17105312