Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13.50mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498900
  • Mfr #: 17105315

$139.93

  • Point Type: 4 Facet
  • Item: Jobber Drill Bit
  • Decimal Equivalent: 0.5315
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17105315 Specifications

  • Zoro #: G0498900
  • Mfr #: 17105315
Point Type: 4 Facet Item: Jobber Drill Bit
Decimal Equivalent: 0.5315 Depth:Dia. Ratio: 8xD
Drill Bit Grouping: Drill Bit Shank Dia.: 13.50mm
Drill Bit Size: 13.50mm Overall Length: 183.00mm
Flute Length: 122.00mm Coolant Through: Yes
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Material: Carbide-Tipped
Drill Bit Point Angle: 125 Degrees Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD List Number: 171
Shank Length: 61.00mm Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Drilling Depth: 91.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 13.50mm, Decimal Equivalent 0.5315, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 183.00mm, Shank Dia. 13.50mm, Flute Length 122.00mm, Point Type 4 Facet, Web Thinned, List Number 171, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17105315