Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498891
  • Mfr #: 17105512

$146.71

  • Shank Dia.: 14.00mm
  • Point Type: 4 Facet
  • Decimal Equivalent: 0.5512
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17105512 Specifications

  • Zoro #: G0498891
  • Mfr #: 17105512
Shank Dia.: 14.00mm Point Type: 4 Facet
Decimal Equivalent: 0.5512 Depth:Dia. Ratio: 7xD
Drill Bit Point Angle: 125 Degrees Drill Bit Grouping: Drill Bit
Overall Length: 183.00mm Material: Carbide-Tipped
Drill Bit Dimension Type: Metric Item: Jobber Drill Bit
Cutting Direction: Right Hand Coolant Through: Yes
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Drill Bit Size: 14.00mm Flute Length: 122.00mm
Depth x Dia. Ratio: 7xD Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Shank Length: 61.00mm
Drilling Depth: 90.00mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 14.00mm, Decimal Equivalent 0.5512, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 183.00mm, Shank Dia. 14.00mm, Flute Length 122.00mm, Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17105512