Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498885
  • Mfr #: 17105625

$139.12

  • Shank Dia.: 9/16"
  • Drill Bit Finish: Uncoated
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17105625 Specifications

  • Zoro #: G0498885
  • Mfr #: 17105625
Shank Dia.: 9/16" Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 125 Degrees
Item: Jobber Drill Bit Coolant Through: Yes
Drill Bit Grouping: Drill Bit Material: Carbide-Tipped
Drill Bit Size: 9/16" Point Type: 4 Facet
Cutting Direction: Right Hand Flute Length: 4-13/16"
Depth:Dia. Ratio: 7xD Decimal Equivalent: 0.5625
Drill Bit Material: Carbide-Tipped Overall Length: 7-7/32"
Depth x Dia. Ratio: 7xD Coolant Fed: Coolant Through
Shank Length: 2-13/32" Drilling Depth: 3-1/2"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 7-7/32 In., Shank Dia. 9/16 In., Flute Length 4-13/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17105625