Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/32" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498797
  • Mfr #: 17106562

$179.21

  • Drill Bit Dimension Type: Fractional Inch
  • Depth x Dia. Ratio: 7xD
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17106562 Specifications

  • Zoro #: G0498797
  • Mfr #: 17106562
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 7xD
Item: Jobber Drill Bit Flute Length: 5-3/16"
Point Type: 4 Facet Cutting Direction: Right Hand
Coolant Through: Yes Material: Carbide-Tipped
Drill Bit Size: 21/32" Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.6562 Depth:Dia. Ratio: 7xD
Drill Bit Point Angle: 125 Degrees Overall Length: 7-19/32"
Shank Dia.: 21/32" Drilling Depth: 3.8000"
Coolant Fed: Coolant Through Helix Angle: 0 Degrees
Shank Length: 2-13/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 7-19/32 In., Shank Dia. 21/32 In., Flute Length 5-3/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17106562