Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498788
  • Mfr #: 17106693

$193.77

  • Drill Bit Finish: Uncoated
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17106693 Specifications

  • Zoro #: G0498788
  • Mfr #: 17106693
Drill Bit Finish: Uncoated Drill Bit Point Angle: 125 Degrees
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Shank Dia.: 17.00mm Decimal Equivalent: 0.6693
Drill Bit Size: 17.00mm Flute Length: 143.00mm
Drill Bit Material: Carbide-Tipped Overall Length: 204.00mm
Depth:Dia. Ratio: 7xD Point Type: 4 Facet
Material: Carbide-Tipped Drill Bit Dimension Type: Metric
Item: Jobber Drill Bit Coolant Through: Yes
Depth x Dia. Ratio: 7xD Helix Angle: 0 Degrees
Drilling Depth: 106.00mm Shank Length: 61.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 17.00mm, Decimal Equivalent 0.6693, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 204.00mm, Shank Dia. 17.00mm, Flute Length 143.00mm, Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17106693