Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498736
  • Mfr #: 17107087

$203.23

  • Drill Bit Dimension Type: Metric
  • Material: Carbide-Tipped
  • Decimal Equivalent: 0.7087
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17107087 Specifications

  • Zoro #: G0498736
  • Mfr #: 17107087
Drill Bit Dimension Type: Metric Material: Carbide-Tipped
Decimal Equivalent: 0.7087 Drill Bit Size: 18.00mm
Point Type: 4 Facet Overall Length: 204.00mm
Flute Length: 143.00mm Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Material: Carbide-Tipped
Shank Dia.: 18.00mm Depth:Dia. Ratio: 7xD
Drill Bit Point Angle: 125 Degrees Coolant Through: Yes
Drill Bit Finish: Uncoated Item: Jobber Drill Bit
Depth x Dia. Ratio: 7xD Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Drilling Depth: 106.00mm
Shank Length: 61.00mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 18.00mm, Decimal Equivalent 0.7087, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 204.00mm, Shank Dia. 18.00mm, Flute Length 143.00mm, Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17107087