Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23/32" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498727
  • Mfr #: 17107188

$193.23

  • Shank Dia.: 23/32"
  • Coolant Through: Yes
  • Drill Bit Finish: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17107188 Specifications

  • Zoro #: G0498727
  • Mfr #: 17107188
Shank Dia.: 23/32" Coolant Through: Yes
Drill Bit Finish: Uncoated Overall Length: 8-1/32"
Material: Carbide-Tipped Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Depth:Dia. Ratio: 7xD
Item: Jobber Drill Bit Drill Bit Dimension Type: Fractional Inch
Flute Length: 5-5/8" Decimal Equivalent: 0.7188
Drill Bit Point Angle: 125 Degrees Drill Bit Grouping: Drill Bit
Drill Bit Size: 23/32" Point Type: 4 Facet
Depth x Dia. Ratio: 7xD Helix Angle: 0 Degrees
Coolant Fed: Coolant Through Shank Length: 2-13/32"
Drilling Depth: 4.2000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/32 In., Decimal Equivalent 0.7188, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 8-1/32 In., Shank Dia. 23/32 In., Flute Length 5-5/8 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17107188