Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/16" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498639
  • Mfr #: 17108125

$210.55

  • Overall Length: 8-9/16"
  • Drill Bit Grouping: Drill Bit
  • Depth:Dia. Ratio: 6xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17108125 Specifications

  • Zoro #: G0498639
  • Mfr #: 17108125
Overall Length: 8-9/16" Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 6xD Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Material: Carbide-Tipped Drill Bit Size: 13/16"
Drill Bit Point Angle: 125 Degrees Flute Length: 6-1/16"
Coolant Through: Yes Item: Jobber Drill Bit
Point Type: 4 Facet Shank Dia.: 13/16"
Decimal Equivalent: 0.8125 Drill Bit Finish: Uncoated
Depth x Dia. Ratio: 6xD Helix Angle: 0 Degrees
Drilling Depth: 4.4000" Coolant Fed: Coolant Through
Shank Length: 2-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/16 In., Decimal Equivalent 0.8125, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 8-9/16 In., Shank Dia. 13/16 In., Flute Length 6-1/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17108125