Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

22.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498596
  • Mfr #: 17108661

$236.87

  • Point Type: 4 Facet
  • Drill Bit Material: Carbide-Tipped
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17108661 Specifications

  • Zoro #: G0498596
  • Mfr #: 17108661
Point Type: 4 Facet Drill Bit Material: Carbide-Tipped
Coolant Through: Yes Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Drill Bit Point Angle: 125 Degrees
Decimal Equivalent: 0.8661 Flute Length: 165.00mm
Drill Bit Size: 22.00mm Overall Length: 229.00mm
Shank Dia.: 22.00mm Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Item: Jobber Drill Bit
Material: Carbide-Tipped Depth:Dia. Ratio: 6xD
Depth x Dia. Ratio: 6xD Coolant Fed: Coolant Through
Shank Length: 64.00mm Drilling Depth: 122.00mm
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 22.00mm, Decimal Equivalent 0.8661, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 229.00mm, Shank Dia. 22.00mm, Flute Length 165.00mm, Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17108661