Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

31/32" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498508
  • Mfr #: 17109688

$271.92

  • Decimal Equivalent: 0.9688
  • Material: Carbide-Tipped
  • Point Type: 4 Facet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17109688 Specifications

  • Zoro #: G0498508
  • Mfr #: 17109688
Decimal Equivalent: 0.9688 Material: Carbide-Tipped
Point Type: 4 Facet Depth:Dia. Ratio: 6xD
Item: Jobber Drill Bit Overall Length: 9-7/16"
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Flute Length: 6-15/16"
Shank Dia.: 31/32" Drill Bit Size: 31/32"
Coolant Through: Yes Drill Bit Finish: Uncoated
Drill Bit Point Angle: 125 Degrees Drill Bit Dimension Type: Fractional Inch
Depth x Dia. Ratio: 6xD Shank Length: 2-1/2"
Coolant Fed: Coolant Through Drilling Depth: 5.2000"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/32 In., Decimal Equivalent 0.9688, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 9-7/16 In., Shank Dia. 31/32 In., Flute Length 6-15/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17109688