Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497771
  • Mfr #: 17601875

$176.52

  • Drill Bit Material: Carbide-Tipped
  • Item: Jobber Drill Bit
  • Drill Bit Point Angle: 130 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17601875 Specifications

  • Zoro #: G0497771
  • Mfr #: 17601875
Drill Bit Material: Carbide-Tipped Item: Jobber Drill Bit
Drill Bit Point Angle: 130 Degrees Point Type: Helical
Drill Bit Grouping: Drill Bit Coolant Through: Yes
Drill Bit Finish: TiN Drill Bit Size: 3/16"
Decimal Equivalent: 0.1875 Shank Dia.: 3/16"
Depth:Dia. Ratio: 8xD Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Overall Length: 4" Flute Length: 2"
Depth x Dia. Ratio: 8xD Helix Angle: 0 Degrees
Shank Length: 2" Coolant Fed: Coolant Through
Drilling Depth: 1.3000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 3/16 In., Flute Length 2 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17601875