Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/32" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497747
  • Mfr #: 17602188
$153.00
  • Drill Bit Material: Carbide-Tipped
  • Material: Carbide-Tipped
  • Shank Dia.: 7/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17602188 Specifications

  • Zoro #: G0497747
  • Mfr #: 17602188
Drill Bit Material: Carbide-Tipped Material: Carbide-Tipped
Shank Dia.: 7/32" Decimal Equivalent: 0.2188
Item: Jobber Drill Bit Depth:Dia. Ratio: 8xD
Point Type: Helical Drill Bit Grouping: Drill Bit
Drill Bit Finish: TiN Drill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: Fractional Inch Overall Length: 4-1/4"
Flute Length: 2-1/4" Drill Bit Size: 7/32"
Coolant Through: Yes Cutting Direction: Right Hand
Depth x Dia. Ratio: 8xD Helix Angle: 0 Degrees
Coolant Fed: Coolant Through Shank Length: 2"
Drilling Depth: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/4 In., Shank Dia. 7/32 In., Flute Length 2-1/4 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17602188