Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/32" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497729
  • Mfr #: 17602812

$146.57

  • Coolant Through: Yes
  • Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17602812 Specifications

  • Zoro #: G0497729
  • Mfr #: 17602812
Coolant Through: Yes Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Overall Length: 5-5/32"
Drill Bit Finish: TiN Item: Jobber Drill Bit
Decimal Equivalent: 0.2812 Drill Bit Point Angle: 130 Degrees
Depth:Dia. Ratio: 8xD Shank Dia.: 17/64"
Depth x Dia. Ratio: 8xD Drill Bit Material: Carbide-Tipped
Drill Bit Size: 9/32" Flute Length: 2-3/4"
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Point Type: Helical Shank Length: 2-13/32"
Coolant Fed: Coolant Through Drilling Depth: 1.9000"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 5-5/32 In., Shank Dia. 17/64 In., Flute Length 2-3/4 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17602812