Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497710
  • Mfr #: 17603125

$148.35

  • Drill Bit Size: 5/16"
  • Decimal Equivalent: 0.3125
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17603125 Specifications

  • Zoro #: G0497710
  • Mfr #: 17603125
Drill Bit Size: 5/16" Decimal Equivalent: 0.3125
Drill Bit Grouping: Drill Bit Shank Dia.: 19/64"
Material: Carbide-Tipped Point Type: Helical
Item: Jobber Drill Bit Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Depth:Dia. Ratio: 8xD
Overall Length: 5-19/32" Drill Bit Finish: TiN
Coolant Through: Yes Flute Length: 3-3/16"
Drill Bit Point Angle: 130 Degrees Drill Bit Dimension Type: Fractional Inch
Depth x Dia. Ratio: 8xD Shank Length: 2-13/32"
Helix Angle: 0 Degrees Coolant Fed: Coolant Through
Drilling Depth: 2.3000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 5-19/32 In., Shank Dia. 19/64 In., Flute Length 3-3/16 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17603125