Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/32" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497701
  • Mfr #: 17603438

$139.88

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Finish: TiN
  • Overall Length: 5-27/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17603438 Specifications

  • Zoro #: G0497701
  • Mfr #: 17603438
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: TiN
Overall Length: 5-27/32" Material: Carbide-Tipped
Coolant Through: Yes Point Type: Helical
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.3438
Drill Bit Size: 11/32" Depth:Dia. Ratio: 8xD
Flute Length: 3-7/16" Item: Jobber Drill Bit
Shank Dia.: 21/64" Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 130 Degrees
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Drilling Depth: 2-1/2" Shank Length: 2-13/32"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 5-27/32 In., Shank Dia. 21/64 In., Flute Length 3-7/16 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17603438