Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/32" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497686
  • Mfr #: 17604062

$148.35

  • Drill Bit Finish: TiN
  • Drill Bit Point Angle: 130 Degrees
  • Cutting Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17604062 Specifications

  • Zoro #: G0497686
  • Mfr #: 17604062
Drill Bit Finish: TiN Drill Bit Point Angle: 130 Degrees
Cutting Direction: Right Hand Depth x Dia. Ratio: 8xD
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Coolant Through: Yes Decimal Equivalent: 0.4062
Material: Carbide-Tipped Depth:Dia. Ratio: 8xD
Shank Dia.: 25/64" Flute Length: 3-7/8"
Drill Bit Size: 13/32" Overall Length: 6-9/32"
Point Type: Helical Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Coolant Fed: Coolant Through
Drilling Depth: 2.9000" Helix Angle: 0 Degrees
Shank Length: 2-13/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-9/32 In., Shank Dia. 25/64 In., Flute Length 3-7/8 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17604062