Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497491
  • Mfr #: 17610000

$277.22

  • Drill Bit Point Angle: 130 Degrees
  • Overall Length: 9-7/8"
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17610000 Specifications

  • Zoro #: G0497491
  • Mfr #: 17610000
Drill Bit Point Angle: 130 Degrees Overall Length: 9-7/8"
Item: Jobber Drill Bit Drill Bit Dimension Type: Fractional Inch
Coolant Through: Yes Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Cutting Direction: Right Hand
Material: Carbide-Tipped Drill Bit Size: 1"
Decimal Equivalent: 1.0000 Depth:Dia. Ratio: 6xD
Drill Bit Finish: TiN Point Type: Helical
Flute Length: 7-3/8" Shank Dia.: 63/64"
Depth x Dia. Ratio: 6xD Coolant Fed: Coolant Through
Shank Length: 2-1/2" Helix Angle: 0 Degrees
Drilling Depth: 5.6000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1 In., Decimal Equivalent 1.0000, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 9-7/8 In., Shank Dia. 63/64 In., Flute Length 7-3/8 In., Point Type Honed Edge, Depth:Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17610000