Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497570
  • Mfr #: 17607500

$232.18

  • Drill Bit Finish: TiN
  • Decimal Equivalent: 0.7500
  • Shank Dia.: 47/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17607500 Specifications

  • Zoro #: G0497570
  • Mfr #: 17607500
Drill Bit Finish: TiN Decimal Equivalent: 0.7500
Shank Dia.: 47/64" Drill Bit Size: 3/4"
Material: Carbide-Tipped Overall Length: 8-15/32"
Cutting Direction: Right Hand Flute Length: 6-1/16"
Depth:Dia. Ratio: 6xD Drill Bit Material: Carbide-Tipped
Point Type: Helical Coolant Through: Yes
Item: Jobber Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 130 Degrees Drill Bit Dimension Type: Fractional Inch
Depth x Dia. Ratio: 6xD Coolant Fed: Coolant Through
Drilling Depth: 4-1/2" Shank Length: 2-13/32"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/4 In., Decimal Equivalent 0.7500, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 8-15/32 In., Shank Dia. 47/64 In., Flute Length 6-1/16 In., Point Type Honed Edge, Depth:Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17607500