Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499077
  • Mfr #: 17103750

$117.30

  • Coolant Through: Yes
  • Drill Bit Material: Carbide-Tipped
  • Decimal Equivalent: 0.3750
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17103750 Specifications

  • Zoro #: G0499077
  • Mfr #: 17103750
Coolant Through: Yes Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.3750 Point Type: 4 Facet
Item: Jobber Drill Bit Flute Length: 3-5/8"
Overall Length: 6-1/32" Drill Bit Finish: Uncoated
Drill Bit Size: 3/8" Drill Bit Point Angle: 125 Degrees
Shank Dia.: 3/8" Cutting Direction: Right Hand
Depth:Dia. Ratio: 8xD Drill Bit Grouping: Drill Bit
Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Depth x Dia. Ratio: 8xD Shank Length: 2-13/32"
Coolant Fed: Coolant Through Drilling Depth: 2.7000"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-1/32 In., Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17103750