Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497695
  • Mfr #: 17603750

$148.35

  • Shank Dia.: 23/64"
  • Drill Bit Material: Carbide-Tipped
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17603750 Specifications

  • Zoro #: G0497695
  • Mfr #: 17603750
Shank Dia.: 23/64" Drill Bit Material: Carbide-Tipped
Coolant Through: Yes Drill Bit Size: 3/8"
Point Type: Helical Decimal Equivalent: 0.3750
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Flute Length: 3-5/8" Drill Bit Finish: TiN
Overall Length: 6-1/32" Depth:Dia. Ratio: 8xD
Material: Carbide-Tipped Drill Bit Point Angle: 130 Degrees
Depth x Dia. Ratio: 8xD Drilling Depth: 2.7000"
Shank Length: 2-13/32" Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-1/32 In., Shank Dia. 23/64 In., Flute Length 3-5/8 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17603750