Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0499287
  • Mfr #: 17101875

$118.45

  • Overall Length: 4"
  • Item: Jobber Drill Bit
  • Drill Bit Finish: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17101875 Specifications

  • Zoro #: G0499287
  • Mfr #: 17101875
Overall Length: 4" Item: Jobber Drill Bit
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Drill Bit Size: 3/16" Coolant Through: Yes
Depth:Dia. Ratio: 8xD Flute Length: 2"
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.1875
Drill Bit Dimension Type: Fractional Inch Point Type: 4 Facet
Shank Dia.: 3/16" Material: Carbide-Tipped
Cutting Direction: Right Hand Drill Bit Point Angle: 125 Degrees
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Helix Angle: 0 Degrees Shank Length: 2"
Drilling Depth: 1.3000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 3/16 In., Flute Length 2 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17101875