Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498830
  • Mfr #: 17106250

$165.51

  • Drill Bit Size: 5/8"
  • Item: Jobber Drill Bit
  • Cutting Direction: Right Hand
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17106250 Specifications

  • Zoro #: G0498830
  • Mfr #: 17106250
Drill Bit Size: 5/8" Item: Jobber Drill Bit
Cutting Direction: Right Hand Decimal Equivalent: 0.6250
Overall Length: 7-19/32" Coolant Through: Yes
Drill Bit Point Angle: 125 Degrees Depth:Dia. Ratio: 7xD
Drill Bit Grouping: Drill Bit Flute Length: 5-3/16"
Shank Dia.: 5/8" Point Type: 4 Facet
Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 7xD Helix Angle: 0 Degrees
Shank Length: 2-13/32" Drilling Depth: 3.9000"
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 7-19/32 In., Shank Dia. 5/8 In., Flute Length 5-3/16 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17106250