Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#7 Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497765
  • Mfr #: 17602010

$165.84

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Point Angle: 130 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17602010 Specifications

  • Zoro #: G0497765
  • Mfr #: 17602010
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 130 Degrees Item: Jobber Drill Bit
Drill Bit Dimension Type: Wire Shank Dia.: 3/16"
Material: Carbide-Tipped Point Type: Helical
Depth:Dia. Ratio: 8xD Overall Length: 4"
Cutting Direction: Right Hand Flute Length: 2"
Drill Bit Size: #7 Coolant Through: Yes
Drill Bit Finish: TiN Decimal Equivalent: 0.2010
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Shank Length: 2" Drilling Depth: 1.3000"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 130 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 3/16 In., Flute Length 2 In., Point Type Honed Edge, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17602010