Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498587
  • Mfr #: 17108750

$233.49

  • Point Type: 4 Facet
  • Item: Jobber Drill Bit
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17108750 Specifications

  • Zoro #: G0498587
  • Mfr #: 17108750
Point Type: 4 Facet Item: Jobber Drill Bit
Drill Bit Grouping: Drill Bit Flute Length: 6-1/2"
Decimal Equivalent: 0.8750 Drill Bit Material: Carbide-Tipped
Shank Dia.: 7/8" Depth:Dia. Ratio: 6xD
Coolant Through: Yes Drill Bit Point Angle: 125 Degrees
Drill Bit Size: 7/8" Material: Carbide-Tipped
Drill Bit Finish: Uncoated Cutting Direction: Right Hand
Overall Length: 9" Drill Bit Dimension Type: Fractional Inch
Depth x Dia. Ratio: 6xD Shank Length: 2-1/2"
Drilling Depth: 4.8000" Helix Angle: 0 Degrees
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/8 In., Decimal Equivalent 0.8750, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 9 In., Shank Dia. 7/8 In., Flute Length 6-1/2 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17108750