Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 1-1/16in.

  • Zoro #: G0505106
  • Mfr #: 11510625

$135.90

  • Drill Bit Point Angle: 135 Degrees
  • Point Type: 4 Facet Split
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11510625 Specifications

  • Zoro #: G0505106
  • Mfr #: 11510625
Drill Bit Point Angle: 135 Degrees Point Type: 4 Facet Split
Drill Bit Grouping: Drill Bit Grade: General Purpose
Flute Length: 4" Drill Bit Size: 1-1/16"
Overall Length: 6-1/4" Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Sizes Included: 1-1/16"
Shank Dia.: 1-1/16" Drill Bit Material: Carbide-Tipped
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Depth:Dia. Ratio: 2xD
Item: Screw Machine Drill Bit Decimal Equivalent: 1.0625
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1-1/16 In., Decimal Equivalent 1.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 6-1/4 In., Grade General Purpose, Shank Dia. 1-1/16 In., Flute Length 4 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11510625