Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 1-1/8in., 28.58mm

  • Zoro #: G0505097
  • Mfr #: 11511250

$150.08

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Point Angle: 135 Degrees
  • Grade: General Purpose
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11511250 Specifications

  • Zoro #: G0505097
  • Mfr #: 11511250
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Grade: General Purpose Drill Bit Finish: Uncoated
Item: Screw Machine Drill Bit Drill Bit Size: 1-1/8"
Flute Length: 4" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Decimal Equivalent: 1.1250 Depth:Dia. Ratio: 2xD
Shank Dia.: 1-1/8" Sizes Included: 1-1/8"
Point Type: 4 Facet Split Overall Length: 6-3/8"
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1-1/8 In., Decimal Equivalent 1.1250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 6-3/8 In., Grade General Purpose, Shank Dia. 1-1/8 In., Flute Length 4 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11511250