Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 10.00mm

  • Zoro #: G0505429
  • Mfr #: 11503937

$28.02

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Size: 10.00mm
  • Sizes Included: 10.00mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503937 Specifications

  • Zoro #: G0505429
  • Mfr #: 11503937
Drill Bit Material: Carbide-Tipped Drill Bit Size: 10.00mm
Sizes Included: 10.00mm Overall Length: 3-5/16"
Point Type: 4 Facet Split Decimal Equivalent: 0.3937
Depth:Dia. Ratio: 3xD Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Drill Bit Point Angle: 135 Degrees
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Grade: General Purpose
Drill Bit Dimension Type: Metric Flute Length: 1-15/16"
Shank Dia.: 10.00mm Item: Screw Machine Drill Bit
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-5/16 In., Grade General Purpose, Shank Dia. 10.00mm, Flute Length 1-15/16 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503937