Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 10.50mm

  • Zoro #: G0505401
  • Mfr #: 11504134

$30.21

  • Drill Bit Finish: Uncoated
  • Item: Screw Machine Drill Bit
  • Sizes Included: 10.50mm
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11504134 Specifications

  • Zoro #: G0505401
  • Mfr #: 11504134
Drill Bit Finish: Uncoated Item: Screw Machine Drill Bit
Sizes Included: 10.50mm Drill Bit Size: 10.50mm
Drill Bit Grouping: Drill Bit Point Type: 4 Facet Split
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 3xD
Overall Length: 3-7/16" Shank Dia.: 10.50mm
Drill Bit Point Angle: 135 Degrees Flute Length: 52.00mm
Decimal Equivalent: 0.4134 Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Grade: General Purpose Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand List Number: 115
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 10.50mm, Decimal Equivalent 0.4134, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-7/16 In., Grade General Purpose, Shank Dia. 10.50mm, Flute Length 52.00mm, Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11504134