Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 11.00mm

  • Zoro #: G0505386
  • Mfr #: 11504331

$29.37

  • Point Type: 4 Facet Split
  • Decimal Equivalent: 0.4331
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11504331 Specifications

  • Zoro #: G0505386
  • Mfr #: 11504331
Point Type: 4 Facet Split Decimal Equivalent: 0.4331
Drill Bit Finish: Uncoated Shank Dia.: 11.00mm
Depth:Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Drill Bit Size: 11.00mm Drill Bit Point Angle: 135 Degrees
Grade: General Purpose Flute Length: 52.00mm
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Sizes Included: 11.00mm
Overall Length: 3-7/16" Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-7/16 In., Grade General Purpose, Shank Dia. 11.00mm, Flute Length 52.00mm, Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11504331