Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 11/32in., 8.73mm

  • Zoro #: G0505508
  • Mfr #: 11503438

$23.48

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: 11/32"
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503438 Specifications

  • Zoro #: G0505508
  • Mfr #: 11503438
Drill Bit Grouping: Drill Bit Drill Bit Size: 11/32"
Grade: General Purpose Drill Bit Point Angle: 135 Degrees
Item: Screw Machine Drill Bit Sizes Included: 11/32"
Drill Bit Dimension Type: Fractional Inch Point Type: 4 Facet Split
Depth:Dia. Ratio: 3xD Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Shank Dia.: 11/32"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Overall Length: 3"
Flute Length: 1-11/16" Decimal Equivalent: 0.3438
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3 In., Grade General Purpose, Shank Dia. 11/32 In., Flute Length 1-11/16 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503438