Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 11.50mm

  • Zoro #: G0505368
  • Mfr #: 11504528

$38.67

  • Depth:Dia. Ratio: 3xD
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11504528 Specifications

  • Zoro #: G0505368
  • Mfr #: 11504528
Depth:Dia. Ratio: 3xD Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 11.50mm
Point Type: 4 Facet Split Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Metric Drill Bit Finish: Uncoated
Flute Length: 54.00mm Item: Screw Machine Drill Bit
Shank Dia.: 11.50mm Grade: General Purpose
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Overall Length: 92.00mm
Decimal Equivalent: 0.4528 Sizes Included: 11.50mm
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 11.50mm, Decimal Equivalent 0.4528, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 92.00mm, Grade General Purpose, Shank Dia. 11.50mm, Flute Length 54.00mm, Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11504528